8ft Charcoal Polyester Square Market Patio Umbrella
- Mfr # 491962
- Zoro # G623440716
product price:Â
$
1,533.99
/ea
Key Features
Overall Size
8 ft
Adjustable Height
No
Depth
98.4 in
Umbrella Rib Material
Aluminum
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491962
- Zoro #
- G623440716
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Outdoor Umbrellas
- Umbrella Rib Material
- Aluminum
- Commercial Use
- Yes
- Lighting Included
- No
- Stand Material
- Aluminum
- Canopy Color
- Charcoal
- Counter Weights Required
- No
- Assembly Required
- No Assembly Needed
- Tilting
- No
- Fabric Material
- Aluminum
- Includes
- No
- Opening Mechanism
- Manual Lift
- Canopy Shape
- Square
- Umbrella Type
- Market
- Color
- Charcoal
Dimensions
- Overall Size
- 8 ft
- Adjustable Height
- No
- Depth
- 98.4 in
- Length
- 102.36 in
- Canopy Width
- 98.4 in
- Size
- 8
Description
No customer can resist stopping by your store with this unique 8ft charcoal polyester square market patio umbrella. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. This beautiful color will brighten up your day! This charcoal square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. This umbrella features a manual lift that makes it easy to open and close. Providing shade for hot summer days this umbrella is a necessity. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 102.36in H x 98.4in W x 98.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.