8ft Blue Polyester Square Market Patio Umbrella
- Mfr # 491961
- Zoro # G423440053
product price:Â
$
1,533.99
/ea
Key Features
Lighting Included
No
Canopy Width
98.4 in
Assembly Required
No Assembly Needed
Counter Weights Required
No
Canopy Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491961
- Zoro #
- G423440053
- UPC #
- -
- Country of Origin
- South Africa
- Lighting Included
- No
- Assembly Required
- No Assembly Needed
- Counter Weights Required
- No
- Canopy Shape
- Square
- Opening Mechanism
- Manual Lift
- Stand Material
- Aluminum
- Includes
- No
- Item
- Outdoor Umbrellas
- Umbrella Rib Material
- Aluminum
- Umbrella Type
- Market
- Commercial Use
- Yes
- Canopy Color
- Blue
- Tilting
- No
- Fabric Material
- Aluminum
- Color
- Blue
Dimensions
- Canopy Width
- 98.4 in
- Depth
- 98.4 in
- Length
- 102.36 in
- Adjustable Height
- No
- Overall Size
- 8 ft
- Size
- 8
Description
Attract the eyes of potential customers with this stylish 8ft Blue polyester square market patio umbrella. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. This beautiful color will brighten up your day! This bright blue square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. This umbrella features an automatic opening mechanism that makes it easy to open and close. Providing shade for hot summer days this umbrella is a necessity. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 98.4in W x 98.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.