Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8ft Ecru Polyester Square Market Patio Umbrella
- Mfr # 491959
- Zoro # G023440620
product price:Â
$
1,533.99
/ea
Key Features
Length
102.36 in
Includes
No
Fabric Material
Aluminum
Canopy Width
98.4 in
Opening Mechanism
Automatic Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491959
- Zoro #
- G023440620
- UPC #
- -
- Country of Origin
- South Africa
- Includes
- No
- Fabric Material
- Aluminum
- Opening Mechanism
- Automatic Lift
- Umbrella Type
- Market
- Assembly Required
- No Assembly Needed
- Lighting Included
- No
- Counter Weights Required
- No
- Canopy Shape
- Square
- Stand Material
- Aluminum
- Item
- Outdoor Umbrellas
- Tilting
- No
- Canopy Color
- Ecru
- Umbrella Rib Material
- Aluminum
- Commercial Use
- Yes
- Color
- Ecru
Dimensions
- Length
- 102.36 in
- Canopy Width
- 98.4 in
- Depth
- 98.4 in
- Overall Size
- 8 ft
- Adjustable Height
- No
- Size
- 8
Description
No outdoor gathering is complete without this 8ft ecru polyester square market patio umbrella. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This ecru square-shaped canopy gives you the benefit of relaxation and peaceful tranquility, whether you are at work or home. This umbrella will provide shade from the sun to keep you cool while outdoors. This umbrella features a manual lift that makes it easy to open and close. This outdoor umbrella is a smart choice for anyone looking for a functional, practical and stylish way to stay protected from the sun. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 98.4in W x 98.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.