8ft White Polyester Square Market Patio Umbrella
- Mfr # 491958
- Zoro # G623440501
product price:Â
$
1,533.99
/ea
Key Features
Umbrella Type
Market
Canopy Durability
Weather Resistant, Water Resistant, UV Resistant, Rust Resistant, Stain Resistant, Wind Resistant
Canopy Color
White
Umbrella Rib Material
Aluminum
Opening Mechanism
Automatic Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491958
- Zoro #
- G623440501
- UPC #
- -
- Country of Origin
- South Africa
- Umbrella Type
- Market
- Item
- Outdoor Umbrellas
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Rust Resistant, Stain Resistant, Wind Resistant
- Canopy Color
- White
- Umbrella Rib Material
- Aluminum
- Opening Mechanism
- Automatic Lift
- Includes
- No
- Assembly Required
- No Assembly Needed
- Canopy Shape
- Square
- Commercial Use
- Yes
- Tilting
- No
- Counter Weights Required
- No
- Lighting Included
- No
- Stand Material
- Aluminum
- Fabric Material
- Aluminum
- Style
- Modern
- Color
- White
Dimensions
- Adjustable Height
- No
- Length
- 102.36 in
- Overall Size
- 8 ft
- Canopy Width
- 98.4 in
- Depth
- 98.4 in
- Size
- 8
Description
Beautifully designed, this 8ft White polyester square market patio umbrella will offer style and shade to any outdoor space. Add some style to your umbrella with this versatile, weather-resistant all-season polyester canopy. Chic black is a great way to modernize your outdoor space. This umbrella will provide shade from the sun to keep you cool while outdoors. Features an easy to use automatic lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space.102.36in H x 98.4in W x 98.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.