8in Silver Recycled Plastic Indoor Outdoor Rectangular Planter Box
- Mfr # 488291
- Zoro # G323439201
product price:Â
$
18.49
/ea
Key Features
Self Watering
No
Width
8.25 in
Assembly Required
No Assembly Needed
Purposeful Distressing Type
Paint Distressing
Drainage Holes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488291
- Zoro #
- G323439201
- UPC #
- -
- Country of Origin
- China
- Self Watering
- No
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Material
- Recycled Plastic
- Shape
- Rectangular
- Location
- Indoor / Outdoor Use
- Pattern
- Solid Color
- With Wheels
- No
- Capacity
- 113
- Galvanized
- No
- Style
- Contemporary
- Number of Planters Included
- 1
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Color
- Silver
- Planter Type
- Planter Box
Dimensions
- Width
- 8.25 in
- Depth
- 5.5 in
- Length
- 4.25 in
- Size
- 8.25
Description
Ideal for any outdoor space, this planter box will help to provide your plants with the ideal amount of sun and moisture. Made of recycled plastic, this planter not only looks good but is built to last. This planter is the perfect way to add instant style to your outdoor space. Add that extra touch of style to your outdoor garden space with this 8-inch silver recycled plastic indoor outdoor rectangular planter box. 4.25-inch H x 8.25-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.