8in Cream Recycled Plastic Indoor Outdoor Rectangular Planter Box
- Mfr # 488286
- Zoro # G023438979
product price:Â
$
18.49
/ea
Key Features
Width
8.25 in
Depth
5.5 in
With Wheels
No
Galvanized
No
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488286
- Zoro #
- G023438979
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8.25 in
- Depth
- 5.5 in
- Length
- 4.25 in
- Size
- 8.25
Details
- Item
- Outdoor Planters
- With Wheels
- No
- Galvanized
- No
- Material
- Recycled Plastic
- Capacity
- 113
- Assembly Required
- No Assembly Needed
- Planter Type
- Planter Box
- Purposeful Distressing Type
- Paint Distressing
- Self Watering
- No
- Commercial Use
- Yes
- Pattern
- Solid Color
- Location
- Indoor / Outdoor Use
- Style
- Contemporary
- Drainage Holes
- No
- Shape
- Rectangular
- Number of Planters Included
- 1
- Color
- Cream
Description
Ideal for any outdoor space, this planter box will help to provide your plants with the ideal amount of sun and moisture. Made of recycled plastic, this planter not only looks good but is built to last. This piece is practically designed to fit most any aesthetic and outdoor space. Add that extra touch of style to your outdoor garden space with this 8-inch cream recycled plastic indoor outdoor rectangular planter box. 4.25-inch H x 8.25-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.