8in Red Recycled Plastic Indoor Outdoor Rectangular Planter Box
- Mfr # 488290
- Zoro # G823439664
product price:Â
$
18.49
/ea
Key Features
Planter Type
Planter Box
Drainage Holes
No
Number of Planters Included
1
With Wheels
No
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488290
- Zoro #
- G823439664
- UPC #
- -
- Country of Origin
- China
- Planter Type
- Planter Box
- Drainage Holes
- No
- Number of Planters Included
- 1
- With Wheels
- No
- Capacity
- 113
- Material
- Recycled Plastic
- Item
- Outdoor Planters
- Galvanized
- No
- Shape
- Rectangular
- Pattern
- Solid Color
- Self Watering
- No
- Purposeful Distressing Type
- Paint Distressing
- Assembly Required
- No Assembly Needed
- Style
- Contemporary
- Color
- Red
- Commercial Use
- Yes
- Location
- Indoor / Outdoor Use
Dimensions
- Width
- 8.25 in
- Length
- 4.25 in
- Size
- 8.25
- Depth
- 5.5 in
Description
Plant your favorite flowers, vegetables, or herbs in this 8-inch red recycled plastic indoor outdoor rectangular planter box that will complement the decor of any outdoor area. Made of recycled plastic, this planter not only looks good but is built to last. Add color and creativity to your outdoor space when you add potted plants. Add that extra touch of style to your outdoor garden space with this 8-inch red recycled plastic indoor outdoor rectangular planter box. 4.25-inch H x 8.25-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.