94in Dark Gray Wood Carved Geometric Sideboard With Four Doors
- Mfr # 719398
- Zoro # G123439579
product price:Â
$
3,639.99
/ea
Key Features
Purposeful Distressing Type
No Distressing
Depth
20 in
Style
Contemporary
Includes
No
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719398
- Zoro #
- G123439579
- UPC #
- -
- Country of Origin
- China
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Includes
- No
- Sliding Doors
- No
- Material
- Manufactured Wood
- Capacity
- 80
- Commercial Use
- Yes
- Soft Close or Self Close Drawers
- Yes
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Door Design
- Carved Geometric
- Color
- Dark Gray
- Finish
- Natural
- Glass Doors
- No
- Item
- Sideboards
- Door Included
- Yes
- Sideboard Type
- Sideboard
Dimensions
- Depth
- 20 in
- Width
- 94 in
- Length
- 30 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This contemporary sideboard is crafted from durable manufactured wood, ensuring longevity while maintaining a sleek appearance. Its dark gray matte finish adds a modern touch that complements various decor styles. The carved geometric detailing on the doors and surface enhances its visual appeal, making it a standout piece in any space. With convenient inner shelves included, this sideboard offers practical storage solutions without compromising style. 30.00-inch h x 94.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.