9ft Navy Blue Polyester Rectangular Tilt Market Patio Umbrella
- Mfr # 485616
- Zoro # G423440152
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Lighting Included
No
Canopy Width
66.34 in
Depth
6.5 in
Overall Size
9 ft
Adjustable Height
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485616
- Zoro #
- G423440152
- UPC #
- -
- Country of Origin
- China
Dimensions
- Canopy Width
- 66.34 in
- Depth
- 6.5 in
- Overall Size
- 9 ft
- Adjustable Height
- No
- Length
- 6.1 in
- Size
- 9
Details
- Lighting Included
- No
- Umbrella Rib Material
- Steel
- Style
- Modern
- Fabric Material
- Aluminum
- Counter Weights Required
- No
- Tilt Method
- Push button
- Commercial Use
- Yes
- Tilting
- Yes
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant, Wind Resistant
- Item
- Outdoor Umbrellas
- Umbrella Type
- Market
- Opening Mechanism
- Crank Lift
- Canopy Shape
- Rectangular
- Includes
- No
- Color
- Navy Blue
- Canopy Color
- Navy Blue
Description
With a design inspired by cafes and markets this 9ft navy blue polyester rectangular tilt market patio umbrella will be a great addition to your outdoor space. This umbrella is made of polyester, a premium quality and durable cloth used on high-end patio furniture and umbrellas Look no further for the perfect umbrella. This beautiful color will brighten up your day! This navy blue outdoor umbrella features a beautiful design in your favorite rectangular shape. The crank lift provides a level of convenience for easy opening and closing. You will find this outdoor umbrella a great addition to your patio, porch, yard, or poolside. Enjoy the shade, no matter the weather outside! The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 6.10in H x 66.34in W x 6.50in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.