Shop HOMEROOTS
See all product information
Create Account
9ft Tan Polyester Rectangular Tilt Market Patio Umbrella
- Mfr # 485617
- Zoro # G823440554
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Rectangular
Overall Size
9 ft
Length
6.1 in
Tilt Method
Push button
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485617
- Zoro #
- G823440554
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Size
- 9 ft
- Length
- 6.1 in
- Adjustable Height
- No
- Depth
- 6.5 in
- Canopy Width
- 66.34 in
- Size
- 9
Details
- Canopy Shape
- Rectangular
- Tilt Method
- Push button
- Includes
- No
- Tilting
- Yes
- Umbrella Rib Material
- Steel
- Fabric Material
- Aluminum
- Opening Mechanism
- Crank Lift
- Canopy Color
- Tan
- Lighting Included
- No
- Counter Weights Required
- No
- Commercial Use
- Yes
- Style
- Modern
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant, Rust Resistant, Wind Resistant
- Umbrella Type
- Market
- Item
- Outdoor Umbrellas
- Color
- Tan
Description
Attract the eyes of potential customers with this stylish 9ft tan polyester rectangular tilt market patio umbrella. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Add a pop of color to your next outdoor party with an umbrella that keeps you dry in style. This tan rectangular umbrella is a great option for long tables and will be an attractive addition to your space. The crank lift provides a level of convenience for easy opening and closing. Providing shade for hot summer days this umbrella is a necessity. The eye-catching makeup of this umbrella will make you want to spend more time in the great outdoors. 6.10in H x 66.34in W x 6.50in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.