Shop HOMEROOTS
See all product information
Create Account
9in Aqua Outdoor Side Wall Umbrella
- Mfr # 372308
- Zoro # G823438827
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Assembly Required
No Assembly Needed
Depth
110 in
Outdoor Decor Accessories Type
Garden Accents Accessories
Fabric Material
Jute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372308
- Zoro #
- G823438827
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Fabric Material
- Jute
- Commercial Use
- No
- Lighted
- No
- Finish
- Coated
- Handmade
- No
- Purposeful Distressing Type
- No Distressing
- Theme
- No theme
- Item
- Outdoor Accessories-Decor-Garden-Games
- Holiday / Occasion
- No Holiday
- Color
- Aqua
- UV Resistant
- No
Dimensions
- Depth
- 110 in
- Length
- 10 in
- Canopy Width
- 110 in
Description
Evoke a tropical feel with this 9ft Aqua Side Wall Umbrella. Great for tight spaces up against the house, this aqua blue polyester umbrella is a winner. The manual handle and 1.5in diameter black alloy steel pole is sturdy and will help keep your umbrella safe and secure. Base is not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.