Antiqued Bronze Motion Sensor Outdoor Wall Light
- Mfr # 398633
- Zoro # G123525715
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Smart Enabled
No
Fixture Material
Plastic
Fixture Housing Color
Antiqued Bronze
Batteries Included
No
Finish
Antique Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398633
- Zoro #
- G123525715
- UPC #
- -
- Country of Origin
- China
- Smart Enabled
- No
- Fixture Material
- Plastic
- Fixture Housing Color
- Antiqued Bronze
- Item
- Outdoor Lighting
- Batteries Included
- No
- Finish
- Antique Bronze
- Motion Sensor
- Yes
- Dimmable
- No
- Assembly Required
- No Assembly Needed
- Lantern Type
- Cylinder
- Lighting Type
- Outdoor Wall Lantern
Dimensions
- Height
- 11 in
- Width
- 10 in
- Length
- 13-1/2 in
Description
With this Antiqued Bronze Motion Sensor Outdoor Wall Light you can add design and security to any outdoor space in your home. The wall bracket has a curved design to it with a hook shaped rod attached to it. The rod then attaches to the top of the main light. The light has a three-tier lamp shade design with a striped acrylic cylindrical globe that hangs down. The motion sensor feature allows for convenience and provides extra security as well. 13.5-inch H x 10-inch W x 11-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.