Burnished Bronze Criss Cross Water Glass Outdoor Light
- Mfr # 398334
- Zoro # G723525757
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Height
4-1/4 in
Length
10-1/2 in
Width
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398334
- Zoro #
- G723525757
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4-1/4 in
- Length
- 10-1/2 in
- Width
- 7 1/2 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Description
Update your home's exterior with this Burnished Bronze Criss Cross Water Glass Outdoor Light. The criss-cross frame is finished in an oil-rubbed burnished bronze that is very striking. Complimented by rippled water glass this wall mount fixture is unique and will add some class and fashionable design to your outdoor space. 10.5 in x 7.5 in x 4.3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.