Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battleship Gray Leather Modular L Shaped Seven Piece Corner Sectional With Console
- Mfr # 643897
- Zoro # G223438335
product price:Â
$
8,867.99
/ea
Key Features
Reclining Type
Power - Push Button
Number of Pieces
7
Material
Stainless Steel
Assembly Required
Partial Assembly Needed
Depth
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643897
- Zoro #
- G223438335
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power - Push Button
- Number of Pieces
- 7
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Recline
- Yes
- Item
- Sectionals
- Sectional Design
- Modular
- Upholstery Color
- Battleship Gray
- Hand Crafted
- No
- Sectional Orientation
- Reversible
- Style
- Modern
- Sectional Type
- Corner Sectional
- Capacity
- 6
- Upholstery Material
- Leather
- Color
- Silver
- Shape
- L Shaped
Dimensions
- Depth
- 41 in
- Width
- 138 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable battleship gray leather modular l shaped seven piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 138.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.