Battleship Gray Leather Power Reclining L Shaped Five Piece Corner Sectional
- Mfr # 643950
- Zoro # G123440162
product price:Â
$
7,338.99
/ea
Key Features
Finish
Unfinished
Color
Silver
Sectional Orientation
Reversible
Reclining Type
Power - Push Button
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643950
- Zoro #
- G123440162
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Width
- 113 in
- Length
- 39 in
Details
- Finish
- Unfinished
- Item
- Sectionals
- Color
- Silver
- Sectional Orientation
- Reversible
- Reclining Type
- Power - Push Button
- Material
- Stainless Steel
- Number of Pieces
- 5
- Upholstery Material
- Leather
- Sectional Type
- Corner Sectional
- Upholstery Color
- Battleship Gray
- Style
- Modern
- Shape
- L Shaped
- Assembly Required
- Partial Assembly Needed
- Capacity
- 5
- Hand Crafted
- No
- Recline
- Yes
- Sectional Design
- Reclining
Description
The battleship gray leather power reclining l shaped five piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 113.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.