Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Italian Leather Power Reclining Curved Seven Piece Corner Sectional With Console
- Mfr # 544978
- Zoro # G423439378
product price:Â
$
14,526.99
/ea
Key Features
Finish
Unfinished
Sectional Type
Corner Sectional
Hand Crafted
No
Style
Transitional
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544978
- Zoro #
- G423439378
- UPC #
- -
- Country of Origin
- China
- Finish
- Unfinished
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Style
- Transitional
- Upholstery Material
- Italian Leather
- Capacity
- 7
- Color
- Silver
- Recline
- Yes
- Number of Pieces
- 7
- Item
- Sectionals
- Sectional Design
- Reclining
- Sectional Orientation
- Reversible
- Reclining Type
- Power - Push Button
- Material
- Stainless Steel
- Shape
- Curved
- Upholstery Color
- Beige
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 139 in
- Length
- 39 in
- Depth
- 125 in
Description
Superior construction from fabulously soft and high-grade leather gives this beige italian leather power reclining curved seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 139.00-inch w x 125.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.