Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Italian Leather Power Reclining Curved Six Piece Corner Sectional With Console
- Mfr # 544976
- Zoro # G723440616
product price:Â
$
12,232.99
/ea
Key Features
Number of Pieces
6
Depth
125 in
Capacity
6
Width
112 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544976
- Zoro #
- G723440616
- UPC #
- -
- Country of Origin
- China
- Number of Pieces
- 6
- Capacity
- 6
- Assembly Required
- Partial Assembly Needed
- Color
- Silver
- Hand Crafted
- No
- Recline
- Yes
- Shape
- Curved
- Upholstery Color
- Beige
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Sectional Design
- Reclining
- Style
- Transitional
- Item
- Sectionals
- Finish
- Unfinished
Dimensions
- Depth
- 125 in
- Width
- 112 in
- Length
- 39 in
Description
The beige italian leather power reclining curved six piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 112.00-inch w x 125.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.