Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Modular L Shaped Eight Piece Corner Sectional With Console
- Mfr # 643918
- Zoro # G923440461
product price:Â
$
8,328.99
/ea
Key Features
Width
153 in
Material
Stainless Steel
Shape
L Shaped
Color
Silver
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643918
- Zoro #
- G923440461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 153 in
- Length
- 39 in
- Depth
- 41 in
Details
- Material
- Stainless Steel
- Shape
- L Shaped
- Color
- Silver
- Item
- Sectionals
- Upholstery Color
- Beige
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Capacity
- 6
- Finish
- Unfinished
- Recline
- Yes
- Number of Pieces
- 8
- Style
- Modern
- Hand Crafted
- No
- Upholstery Material
- Leather
- Sectional Type
- Corner Sectional
- Sectional Design
- Modular
- Sectional Orientation
- Reversible
Description
Made of the highest quality, supple leather, this beige leather modular l shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 153.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.