Black Italian Leather Modular Curved Eight Piece Corner Sectional With Console
- Mfr # 534856
- Zoro # G623438270
product price:Â
$
14,985.99
/ea
Key Features
Depth
123 in
Upholstery Color
Black
Reclining Type
Power - Push Button
Sectional Design
Modular
Number of Pieces
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534856
- Zoro #
- G623438270
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Upholstery Color
- Black
- Reclining Type
- Power - Push Button
- Sectional Design
- Modular
- Number of Pieces
- 8
- Style
- Contemporary
- Sectional Orientation
- Reversible
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Shape
- Curved
- Capacity
- 7
- Recline
- Yes
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Material
- Steel
- Finish
- Matte
Dimensions
- Depth
- 123 in
- Width
- 151 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high-grade leather black italian leather modular curved eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 151-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.