Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Leather Modular U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643908
- Zoro # G823438872
product price:Â
$
9,173.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Width
174 in
Style
Modern
Upholstery Material
Leather
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643908
- Zoro #
- G823438872
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Upholstery Material
- Leather
- Hand Crafted
- No
- Upholstery Color
- Black
- Sectional Type
- Corner Sectional
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Sectional Design
- Modular
- Finish
- Unfinished
- Recline
- Yes
- Shape
- U Shaped
- Color
- Silver
- Material
- Stainless Steel
- Capacity
- 6
- Number of Pieces
- 8
Dimensions
- Width
- 174 in
- Length
- 39 in
- Depth
- 41 in
Description
The black leather modular u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.