Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Modular Curved Five Piece Corner Sectional
- Mfr # 534870
- Zoro # G123438657
product price:Â
$
11,314.99
/ea
Key Features
Material
Steel
Shape
Curved
Color
Silver
Sectional Design
Modular
Depth
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534870
- Zoro #
- G123438657
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Item
- Sectionals
- Shape
- Curved
- Color
- Silver
- Sectional Design
- Modular
- Upholstery Material
- Italian Leather
- Number of Pieces
- 5
- Hand Crafted
- No
- Recline
- Yes
- Assembly Required
- Partial Assembly Needed
- Capacity
- 5
- Upholstery Color
- Light Gray
- Finish
- Matte
- Sectional Orientation
- Reversible
- Sectional Type
- Corner Sectional
- Style
- Contemporary
- Reclining Type
- Power - Push Button
Dimensions
- Depth
- 48 in
- Width
- 72 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high-grade leather light gray italian leather modular curved five piece corner sectional will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 72-inch w x 48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.