Shop HOMEROOTS
See all product information
Create Account
Bronze Hanging Lantern Shape Wall Light
- Mfr # 398553
- Zoro # G023525822
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Length
9-1/4 in
Assembly Required
No Assembly Needed
Width
5.63 in
Height
6-3/4 in
Fixture Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398553
- Zoro #
- G023525822
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9-1/4 in
- Width
- 5.63 in
- Height
- 6-3/4 in
Details
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- White
- Item
- Outdoor Lighting
Description
Elevate the look of your outdoor spaces with this Bronze Hanging Lantern Shape Wall Light. The wall bracket has a simple round shape with a thin rod in the middle. From this rod the main lantern light hangs down. The top of the lantern has a sloped roof which extends into a thin frame ending in a solid base. The frame has four vertical rods with one singular rod running around it horizontally. Inside the frame there is a white glazed glass globe which holds the bulb inside it. The glass in contrast with the bronze frame add unique character to the overall look of this light. Use this light on its own or as a pair. 9.25 in H x 5.63 in W x 6.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.