Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Iron Hill 8.75Wdth, Black Brnz Hgh-Light Cage Clear Glass
- Mfr # 6121600
- Zoro # G508585174
product price:Â
$
95.19
/ea
Key Features
Voltage
120V
Width
10.04 in
Length
13.19"
Finish
Black Bronze
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6121600
- Zoro #
- G508585174
- UPC #
- 024034612169
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Black Bronze
- Housing Material
- Steel/Glass
- Description/Special Features
- Type - Wall Pack Fixtures
- Outdoor Wall Light Fixture
- Fixture Housing Color
- Black-Bronze W/Hl
Dimensions
- Width
- 10.04 in
- Length
- 13.19"
Description
The Westinghouse Iron Hill one-light wall fixture's rich black-bronze finish with highlights enhances the details of the design. The bronze finish inside the shade adds dimension to the cage-enclosed clear glass dome and creates an inviting glow. Light up a front or back entryway, install it next to a garage door, on a porch, deck, or patio.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61216.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.