Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Polyester Blend Reclining U Shaped Three Piece Corner Sectional With Console
- Mfr # 366309
- Zoro # G823438544
product price:Â
$
2,710.99
/ea
Key Features
Upholstery Color
Brown
Style
Modern
Width
198 in
Sectional Type
Corner Sectional
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366309
- Zoro #
- G823438544
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Brown
- Style
- Modern
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Assembly Required
- Full Assembly Needed
- Shape
- U Shaped
- Color
- Silver
- Reclining Type
- Manual - Push Button
- Sectional Design
- Reclining
- Material
- Steel
- Capacity
- 3
- Sectional Orientation
- Symmetrical
- Finish
- Matte
- Number of Pieces
- 3
- Upholstery Material
- Polyester Blend
- Recline
- Yes
- Hand Crafted
- No
Dimensions
- Width
- 198 in
- Depth
- 37 in
- Length
- 39 in
Description
Elevate your lounging to the next level with this brown polyester blend reclining u shaped three piece corner sectional with console. Elevate your lounging to the next level. The solid color corner sectional is upholstered with polyester blend that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes manual - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch H x 198-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.