Contemporary Dove Gray Squared Edge Left Facing Sectional Sofa
- Mfr # 473584
- Zoro # G823438315
product price:Â
$
3,199.99
/ea
Key Features
Number of Pieces
2
Sectional Design
Stationary
Upholstery Color
Light Gray
Finish
Matte
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473584
- Zoro #
- G823438315
- UPC #
- -
- Country of Origin
- China
- Number of Pieces
- 2
- Sectional Design
- Stationary
- Upholstery Color
- Light Gray
- Finish
- Matte
- Material
- Solid Wood
- Shape
- L Shaped
- Capacity
- 4
- Color
- Black
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Sectional Orientation
- Left Hand Facing
- Sectional Type
- Sofa and Chaise Sectional
- Upholstery Material
- 100% Polyester
Dimensions
- Width
- 100 in
- Length
- 33.85 in
- Depth
- 67 in
Description
Fashionable and convenient, the Contemporary Dove Gray Squared Edge Left Facing Sectional Sofa instantly upgrades your space with modern elegance and sophisticated yet casual styling. The slightly heathered pop stitch gray fabric is fresh and inviting. Contemporary details such as the squared off arms and black angular, raised off the floor, legs help this sectional to be a stand out. Designed to be comfortable with coil spring seat construction and a removable horizontally channel tufted cushion back, this sofa will be a great place to lounge, rest, and relax. 33.85 x 101.18in x 63.77in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.