Shop HOMEROOTS
See all product information
Create Account
Cozy Brown Suede Storage Bench
Mfr # 469344
Zoro # G523440076
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Width
40 in
Style
Contemporary
Finish
Reclaimed
Color
Brown
Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469344
- Zoro #
- G523440076
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Size
- 17" x 14" x 40"
- Overall Length
- 17 in
- Overall Depth
- 14 in
Details
- Item
- Benches
- Style
- Contemporary
- Finish
- Reclaimed
- Color
- Brown
- Material
- Upholstery
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Leg Color
- Natural
- Weight Capacity
- 240 lbs
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Nailhead Trim
- Yes
- Upholstery Color
- Brown
- Assembly
- No Assembly Needed
- Upholstery Material
- Microsuede
- Seat Material
- Upholstery
- Upholstered
- Yes
Description
Add a touch of class and elegance to your home with the Cozy Brown Suede Storage Bench. A truly magnificent piece for entryways, living rooms, or bedrooms this bench will turn ordinary to spectacular! It features a large storage space with a convenient pull-up mechanism and an exquisitely upholstered seat with thick foam padding for ultimate seating comfort. Nailhead trim around the bottom gives it an eleganct and classic look, while the wooden frame and sturdy, splayed, reclaimed teak hardwood legs give it stabilty and a modern touch. 17in H x 40in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.