Dark Brown Window Pane Lantern Wall Sconce
- Mfr # 398599
- Zoro # G723525733
product price:Â
$
94.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
6 in
Height
8-1/2 in
Fixture Housing Color
Dark Brown
Length
18-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398599
- Zoro #
- G723525733
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Dark Brown
Dimensions
- Width
- 6 in
- Height
- 8-1/2 in
- Length
- 18-1/2 in
Description
With this Dark Brown Window Pane Lantern Wall Sconce you can add a touch of nautical design to your outdoor spaces. The wall bracket has a dark brown finish and is attached to the main light by a swing arm encased by curved rods. The extended swing arm is attached to an ornament shape at the base of the light. The light has a slopping vintage design roof which extends into a window pane frame. Inside the frame there are slightly glazed textured panels of glass creating a stunning contrast of light and dark. Use this light in your back garden seating area, or as a front door porch light. 18.5 in H x 6 in W x 8.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.