Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Gray Polyester L Shaped Two Piece Sofa and Chaise Sectional
- Mfr # 473565
- Zoro # G823438162
product price:Â
$
2,699.99
/ea
Key Features
Upholstery Color
Dark Gray
Length
32 in
Upholstery Material
100% Polyester
Color
Silver
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473565
- Zoro #
- G823438162
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Dark Gray
- Upholstery Material
- 100% Polyester
- Color
- Silver
- Number of Pieces
- 2
- Sectional Design
- Stationary
- Recline
- No
- Capacity
- 4
- Style
- Modern
- Finish
- Chrome
- Sectional Type
- Sofa and Chaise Sectional
- Assembly Required
- Full Assembly Needed
- Item
- Sectionals
- Hand Crafted
- No
- Sectional Orientation
- Right Hand Facing
- Shape
- L Shaped
- Material
- Solid Wood
Dimensions
- Length
- 32 in
- Width
- 111 in
- Depth
- 63 in
Description
Elevate your lounging to the next level with this dark gray polyester l shaped two piece sofa and chaise sectional. Elevate your lounging to the next level. The solid color sofa and chaise sectional is upholstered with 100% polyester that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 32-inch H x 111-inch W x 63-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.