Rolling Rustic Black And Natural Bar Cart
- Mfr # 389227
- Zoro # G223440673
product price:Â
$
984.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Purposeful Distressing Type
Wood Scoring Rub Through
Base Color
Black
Assembly
No Assembly Needed
Drop Leaf
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389227
- Zoro #
- G223440673
- UPC #
- -
- Country of Origin
- India
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring Rub Through
- Base Color
- Black
- Assembly
- No Assembly Needed
- Drop Leaf
- No
- Foldable
- No
- Cabinets Included
- No
- Counter Material
- Solid Wood
- Caster Material
- Iron
- Drawers Included
- Yes
- Shape
- Rectangular
- Load Capacity
- 100
- Hand Painted
- Yes
- Natural Variation Type
- No Natural Variation
- Item
- Kitchen Carts-Islands
- Kitchen Cart Type
- Kitchen Cart
- Exterior Shelves Included
- No
- Color
- Black
Dimensions
- Outside Length
- 37 in
- Outside Width
- 19 in
- Overall Depth
- 33 in
Description
In the kitchen, dining, or lounge area, this rolling rustic black and natural bar cart is a unique and fashionable way to serve, store, and entertain. the rustic wood tabletop and two pull out drawers give you fabulous storage and serving opportunitites. there are 3 metal holders on the top for bottles of wine and a shelving opportunity on the bottom, all in a rustic black matte metal and wire finish. the handcrafted look of this piece makes it special and the wheels make it easily mobile if desired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.