Shop HOMEROOTS
See all product information
Create Account
Free Standing 12.00in Wood Coffee Storage & Accessories
- Mfr # 478227
- Zoro # G823439626
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Length
9.5 in
Material
Solid Wood
Width
12 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478227
- Zoro #
- G823439626
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Solid Wood
- Item
- Kitchen Accessories
- Color
- Brown
Dimensions
- Depth
- 3 in
- Length
- 9.5 in
- Width
- 12 in
Description
Elevate your kitchen decor with this free standing 12.00-inch wood coffee storage & accessories. Crafted from high-quality wood in a rich brown hue, this kitchen accessory adds a touch of sophistication to your space. Keep your coffee essentials organized and within easy reach with this stylish storage solution. Simply wipe clean with a dry cloth to maintain its pristine appearance. Perfect for coffee lovers who appreciate both style and functionality, this versatile piece seamlessly blends in with any kitchen decor. Upgrade your morning routine with this chic and practical coffee storage accessory that combines form and function effortlessly. 9.50-inch H x 12.00-inch W x 3.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.