Shop HOMEROOTS
See all product information
Create Account
Wall Mounted 14.00in Wood Spice Rack
- Mfr # 478229
- Zoro # G023440583
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Length
2.88 in
Material
Solid Wood
Depth
4 in
Width
14 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478229
- Zoro #
- G023440583
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 2.88 in
- Depth
- 4 in
- Width
- 14 in
Details
- Material
- Solid Wood
- Item
- Kitchen Accessories
- Color
- Brown
Description
Organize your kitchen spices with this wall mounted 14.00-inch wood spice rack. Crafted from durable wood in a warm brown finish, this spice rack adds a rustic touch to your decor. Keep your spices within reach and neatly displayed on your wall while saving precious counter space. Easy to maintain, simply wipe clean with a dry cloth for a fresh look. Perfect for any home chef looking to streamline their cooking essentials, this spice rack brings both functionality and style to your kitchen space. 2.88-inch H x 14.00-inch W x 4.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.