Shop HOMEROOTS
See all product information
Create Account
Wall Mounted 23.50in Wood Spice Rack
- Mfr # 478230
- Zoro # G423440602
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Width
23.5 in
Depth
4 in
Length
2.88 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478230
- Zoro #
- G423440602
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 23.5 in
- Depth
- 4 in
- Length
- 2.88 in
Details
- Material
- Solid Wood
- Item
- Kitchen Accessories
- Color
- Brown
Description
Organize your spices in style with this wall-mounted 23.50-inch wood spice rack, perfect for keeping your kitchen organized and clutter-free. Crafted from durable wood in a rich brown hue, this spice rack adds a touch of warmth to your space. Easy to maintain, simply wipe clean with a dry cloth to keep it looking its best. Ideal for small kitchens or those tight on counter space, this spice rack not only serves a functional purpose but also doubles as a decorative accent in your culinary sanctuary. A must-have kitchen accessory for any home chef looking to elevate their culinary game. 2.88-inch H x 23.50-inch W x 4.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.