Shop HOMEROOTS
See all product information
Create Account
Free Standing 6.00in Wood Coffee Storage & Accessories
- Mfr # 478225
- Zoro # G823439879
product price:Â
$
88.99
/ea
Key Features
Material
Solid Wood
Length
7 in
Depth
3 in
Width
6 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478225
- Zoro #
- G823439879
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Solid Wood
- Item
- Kitchen Accessories
- Color
- Brown
Dimensions
- Length
- 7 in
- Depth
- 3 in
- Width
- 6 in
Description
Organize your kitchen with the free standing 6.00in wood coffee storage & accessories. This stylish kitchen accessory offers ample space to store your coffee essentials. Crafted from durable wood, it ensures long-lasting use. The rich brown color adds a touch of warmth to your kitchen decor. To keep it looking its best, simply wipe clean with a dry cloth. Perfect for coffee enthusiasts, this storage solution combines functionality with a sleek design that complements any kitchen aesthetic. Elevate your coffee corner with this versatile and practical addition that brings both style and organization to your space. 7.00-inch H x 6.00-inch W x 3.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.