Shop HOMEROOTS
See all product information
Create Account
Wall Mounted 13.13in Wood Spice Rack
- Mfr # 478231
- Zoro # G223439776
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Length
10.13 in
Depth
4.25 in
Width
13.13 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478231
- Zoro #
- G223439776
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 10.13 in
- Depth
- 4.25 in
- Width
- 13.13 in
Details
- Material
- Solid Wood
- Item
- Kitchen Accessories
- Color
- Brown
Description
Easily organize your spices with this sleek wall mounted 13.13-inch wood spice rack. Crafted from durable wood in a classic brown finish, this practical kitchen accessory adds both style and functionality to your space. The compact design helps save valuable counter space, while the wall-mounted feature allows easy access to your favorite spices. Simply wipe clean with a dry cloth for effortless maintenance, keeping your kitchen looking neat and tidy. Upgrade your cooking experience with this must-have spice rack that blends seamlessly with any kitchen decor. 10.13-inch H x 13.13-inch W x 4.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.