Shop HOMEROOTS
See all product information
Create Account
Free Standing 6.00in Wood Coffee Storage & Accessories
- Mfr # 478226
- Zoro # G723439115
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
9.5 in
Depth
3 in
Material
Solid Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478226
- Zoro #
- G723439115
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Kitchen Accessories
- Material
- Solid Wood
- Color
- Brown
Dimensions
- Width
- 6 in
- Length
- 9.5 in
- Depth
- 3 in
Description
Elevate your kitchen decor with this versatile 6.00-inch wood coffee storage & accessories. Crafted from high-quality wood in a classic brown hue, this kitchen accessory adds a touch of warmth to your space. Designed for both style and practicality, this free-standing piece keeps your coffee essentials organized and within easy reach. To maintain its luster, simply wipe clean with a dry cloth. Bring a rustic charm to your kitchen countertop while keeping your coffee supplies neatly stored with this elegant wood storage solution. A must-have for coffee lovers who appreciate both functionality and aesthetics in their home decor. 9.50-inch H x 6.00-inch W x 3.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.