Shop HOMEROOTS
See all product information
Create Account
Wall Mounted 13.07in Wood Spice Jar & Rack Set
- Mfr # 478234
- Zoro # G523439476
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Depth
3.75 in
Material
Solid Wood
Width
13.07 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478234
- Zoro #
- G523439476
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 10 in
- Depth
- 3.75 in
- Width
- 13.07 in
Details
- Item
- Kitchen Accessories
- Material
- Solid Wood
- Color
- Brown
Description
Elevate your kitchen decor with this stylish wall mounted 13.07-inch wood spice jar & rack set, crafted from durable wood in a rich brown hue. Keep your spices organized and easily accessible with this functional kitchen accessory. The sleek design adds a touch of elegance to your culinary space. To maintain its pristine condition, simply wipe clean with a dry cloth as needed. Perfect for saving countertop space and adding a decorative element to your kitchen. This spice jar and rack set is a must-have for any home chef looking to streamline their cooking essentials. Ideal for both practicality and aesthetics, this set blends seamlessly into any kitchen decor scheme. 10.00-inch H x 13.07-inch W x 3.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.