Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray 100% Polyester Stationary L Shaped Two Piece Sofa And Chaise
Mfr # 473569
Zoro # G823438629
product price:Â $2,699.99
/eaKey Features
Number of Pieces
2
Sectional Type
Sofa and Chaise Sectional
Sectional Design
Stationary
Sleeper Size
Queen
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473569
- Zoro #
- G823438629
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sleeper Size
- Queen
- Depth
- 86 in
- Width
- 129 in
- Length
- 36 in
Details
- Number of Pieces
- 2
- Sectional Type
- Sofa and Chaise Sectional
- Sectional Design
- Stationary
- Upholstery Color
- Gray
- Shape
- L Shaped
- Capacity
- 6
- Item
- Sectionals
- Finish
- Matte
- Sectional Orientation
- Reversible
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Upholstery Material
- 100% Polyester
- Color
- Silver
Description
Transform your home's interior with this luxurious gray 100% polyester stationary l shaped two piece sofa and chaise. Add versatility to your room as this sectional opens up into a queen sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36in H x 129in W x 86in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.