Gray Italian Leather Power Reclining Curved Seven Piece Corner Sectional With Console
- Mfr # 544983
- Zoro # G523438585
product price:Â
$
14,220.99
/ea
Key Features
Length
39 in
Depth
125 in
Assembly Required
Partial Assembly Needed
Material
Steel
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544983
- Zoro #
- G523438585
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 125 in
- Width
- 139 in
Details
- Assembly Required
- Partial Assembly Needed
- Material
- Steel
- Finish
- Matte
- Color
- Silver
- Shape
- L Shaped
- Capacity
- 7
- Item
- Sectionals
- Style
- Transitional
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Upholstery Color
- Dark Gray
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Recline
- Yes
- Number of Pieces
- 7
- Sectional Design
- Reclining
Description
Take your relaxation to the next level with this super soft and comfortable gray italian leather power reclining curved seven piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 139-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.