Shop HOMEROOTS
See all product information
Create Account
Iko White Modern Sideboard Open Cubbie Cabinet
Mfr # 403101
Zoro # G223438809
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Shelves Included
Yes
Shape
Rectangular
Depth
13.77 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403101
- Zoro #
- G223438809
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 13.77 in
- Width
- 35.43 in
- Length
- 22.04 in
Details
- Lacquered
- No
- Item
- Cabinets
- Shelves Included
- Yes
- Shape
- Rectangular
- Material
- Solid Wood
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Glass Doors
- No
- Color
- Gold, White
- Gloss Finish
- No
- Finish
- Matte
- Assembly Required
- No Assembly Needed
Description
Clean lines and versatile use are the hallmarks of this Iko White Sideboard Open Cubbie Cabinet. Made of sturdy manufactured wood in a clean white finish this single door cabinet opens up to help hide your clutter. The complimenting side is an open shelving unit with two horizontal cubbies that adds to the storage and display options that this great piece offers. The natural color solid wood legs are raised off the floor and along with the black door pull, give this cabinet a slightly modern edge. This multi-function cabinet can be used anywhere from the dining room as a buffet or sideboard, to the office as a credenza, the living room, bedroom, or kid's playroom for a storage dresser. 22in x 35in x 14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.