Shop HOMEROOTS
See all product information
Create Account
Iko White Modern TV Stand Open Cubbie Media Center
Mfr # 403103
Zoro # G523440144
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Size
24.6 in
Material
Manufactured Wood
Width
70.86 in
Height
15.55 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403103
- Zoro #
- G523440144
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Size
- 24.6 in
- Width
- 70.86 in
- Height
- 15.55 in
- Length
- 24.6 in
Details
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Species
- Eucalyptus
- Stand Type
- TV Stand
- Capacity
- 26, 68
- Wood Type
- Particle Board
- Bridge Included
- No
- Item
- TV Stands
- Color
- White
- Finish
- Glossy
Description
Clean lines and versatile use are the hallmarks of this Iko White Modern TV Stand Open Cubbie Media Center. Made of sturdy manufactured wood in a clean white finish, cabinet features multi shape and size storage cubbies for all your storage and display needs, including wire cut outs for convenience. The natural color solid wood legs are raised off the floor and along with the black door pulls, give this cabinet a slightly modern edge. Designed to hold a TV up to 60in this modern cabinet is ready to a great centerpiece for your living room, family room, or bedroom. 25in x 71in x 16in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.