Light Gray Italian Leather Power Reclining Curved Eight Piece Corner Sectional With Console
- Mfr # 544991
- Zoro # G523439711
product price:Â
$
14,985.99
/ea
Key Features
Style
Transitional
Capacity
7
Width
152 in
Upholstery Color
Light Gray
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544991
- Zoro #
- G523439711
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 152 in
- Length
- 39 in
- Depth
- 125 in
Details
- Style
- Transitional
- Capacity
- 7
- Upholstery Color
- Light Gray
- Finish
- Matte
- Color
- Silver
- Item
- Sectionals
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Sectional Design
- Reclining
- Sectional Orientation
- Reversible
- Hand Crafted
- No
- Number of Pieces
- 8
- Sectional Type
- Corner Sectional
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Material
- Stainless Steel
- Shape
- Curved
Description
Take your relaxation to the next level with this super soft and comfortable light gray italian leather power reclining curved eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 152-inch w x 125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.