Ash Gray Leather Power Reclining U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 643940
- Zoro # G623439956
product price:Â
$
12,996.99
/ea
Key Features
Number of Pieces
12
Sectional Orientation
Reversible
Assembly Required
Partial Assembly Needed
Shape
U Shaped
Width
174 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643940
- Zoro #
- G623439956
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 174 in
- Length
- 39 in
- Depth
- 41 in
Details
- Number of Pieces
- 12
- Sectional Orientation
- Reversible
- Assembly Required
- Partial Assembly Needed
- Shape
- U Shaped
- Sectional Design
- Reclining
- Finish
- Unfinished
- Hand Crafted
- No
- Color
- Silver
- Capacity
- 8
- Sectional Type
- Corner Sectional
- Item
- Sectionals
- Upholstery Material
- Leather
- Material
- Stainless Steel
- Style
- Modern
- Reclining Type
- Power - Push Button
- Upholstery Color
- Ash Gray
- Recline
- Yes
Description
Made of the highest quality, supple leather, this ash gray leather power reclining u shaped twelve piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.