Shop HOMEROOTS
See all product information
Matte Black Birdhouse Shape Outdoor Hanging Light
Mfr # 397979
Zoro # G523525834
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
9 in
Length
12 in
Color
Black
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 397979
- Zoro #
- G523525834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 9 in
- Length
- 12 in
Details
- Item
- Outdoor Lighting
- Color
- Black
- Assembly Required
- No Assembly Needed
Description
Bring in a combination of traditional and whimsical décor to the exterior walls of your home with this Matte Black Birdhouse Shape Outdoor Hanging Light. The hanging chain has a small chain links and is attached to a circular hook. The circular hook holds the birdhouse shaped light up. The birdhouse has a sloping roof with a tapered body ending in a solid base. The roof and body have glass panels lining the frame. The clear waterfall effect glass with the matte black frame will bring in a lot of character to any space you use this light in. There are two bulb holders inside the light for more brightness. 12 in H x 9 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.