Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Farmhouse Black And White Buffet Server
- Mfr # 388229
- Zoro # G023440156
product price:Â
$
1,919.99
/ea
Key Features
Includes
Yes
Door Included
Yes
Commercial Use
No
Sideboard Type
Sideboard
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388229
- Zoro #
- G023440156
- UPC #
- -
- Country of Origin
- Indonesia
- Includes
- Yes
- Door Included
- Yes
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Material
- Solid Wood
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 2
- Purposeful Distressing Type
- No Distressing
- Style
- Coastal
- Color
- Black, White
Dimensions
- Depth
- 19.69 in
- Width
- 57.09 in
- Length
- 33.46 in
- Size
- 57.09 x 19.69 x 33.46 in
Description
If a stylishly charming and fresh design is what you are going for, then this Modern Farmhouse Black and White Buffet Server will wow you with its simple but classy design lines. This buffet server has been made with the highest quality mahogany MDF and skillfully finished with smooth white and black by expert craftsmen. Transitional in style this piece can go from cozy seaside cottage to chic city living. It has two drawers with black knobs and two doors with internal shelving & black knobs and hinges on the outside. The black knobs and the hinges compliment the rest of the all-white design perfectly and it'll be perfect for use in the living room, dining area, the hallway or even in the kitchen. You can store all your houseware in the drawers and the shelves inside the doors and lean artwork against the wall on the top surface to jazz up the room. The measurements are 33.46in x 57.09in x 19.69in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.