Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Loft Gray Fabric Right Facing Sofa Bed
- Mfr # 473564
- Zoro # G323438198
product price:Â
$
2,199.99
/ea
Key Features
Color
Silver
Number of Pieces
2
Capacity
4
Sectional Type
Sofa and Chaise Sectional
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473564
- Zoro #
- G323438198
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Number of Pieces
- 2
- Capacity
- 4
- Sectional Type
- Sofa and Chaise Sectional
- Assembly Required
- Full Assembly Needed
- Shape
- L Shaped
- Upholstery Color
- Gray
- Finish
- Matte
- Upholstery Material
- 100% Polyester
- Material
- Solid Wood
- Sectional Orientation
- Right Hand Facing
- Sectional Design
- Sleeper
- Item
- Sectionals
Dimensions
- Width
- 114 in
- Depth
- 74 in
- Length
- 35 in
Description
Relax in style with this great looking Modern Loft Gray Fabric Right Facing Sofa Bed. This convertible sectional sofa is so convenient and practical. Ideal for seating a large amount of people and even housing over night guests. The sofa portion easily opens to a bed and the right facing chaise with an adjustable backrest turns into a bed as well, giving you the opportunity to sleep two people. Upholstered in an extremely durable and fresh looking 100% grey polyester fabric, this cool sofa features tufted vertical stitching with zipper accents. The raised off the floor rectangular metal legs provide sturdy support and balance to the solid wood frame that is built to last. 35in X 114in x 74in Dimensions: 3 Seater: W75in x D36in x H35in 3 Seater Open: W75in x D44in x H17in RAF Chaise: W39in x D66in x H35in RAF Chaise Open: W39in x D74in x H17in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.