Shop HOMEROOTS
See all product information
Create Account
Modern White And Natural Two Door Console Table
Mfr # 389028
Zoro # G423438579
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Cabinet Doors
Yes
Overall Depth
13.77 in
Width
35.43 in
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389028
- Zoro #
- G423438579
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Depth
- 13.77 in
- Width
- 35.43 in
- Size
- 26.57 in
- Overall Length
- 26.57 in
Details
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Gloss Finish
- No
- Finish
- Matte
- Solid Wood Frame
- No
- Weight Capacity
- 26.45 lbs
- Glass Doors
- No
- Shelves Included
- Yes
- Color
- White
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Lacquered
- No
Description
There are so many uses for this versatile piece of furniture - Buffet Server, TV Stand, Accent Cabinet, Console Table, Sofa Table and more. The Modern White and Natural Two Door Console Table can easily be used in dining room, office, home office, living room, bedroom, hallway, bathroom, and more. The clean simple design features two doors with an internal shelf and a large open space cubby area to help keep everything fashionably in order. The angled flaired natural wood feet and door pulls give it a modern flair and add to the design appeal of this super practical and versatile item cabinet. 27inx35inx14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.