Shop HOMEROOTS
See all product information
Create Account
Natural and Black Iron And Reclaimed Wood Rolling Bar Cart With Wine Storage
Mfr # 402575
Zoro # G223440420
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Wine Storage
Yes
Holds Number of Wine Bottles
6
Upholstered
No
Room
Kitchen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402575
- Zoro #
- G223440420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Width
- 32.25 in
- Outside Length
- 34 in
- Overall Depth
- 17.5 in
Details
- Includes
- Yes
- Item
- Bar Carts and Servers
- Wine Storage
- Yes
- Holds Number of Wine Bottles
- 6
- Upholstered
- No
- Room
- Kitchen
- Commercial Use
- No
- Finish
- Natural
- Caster Material
- Reclaimed Wood
- Bar Cart Cabinets
- No
- Assembly
- Full Assembly Needed
- Locking Wheels
- Yes
- Shape
- Rectangular
- Bar Cart Frame Material
- Iron
- Color
- Natural, Black
Description
Elevate your entertaining space with this stylish bar cart featuring a matte iron frame and a natural reclaimed wood top, adding a touch of sophistication to any room. Designed in a rectangular shape, this bar cart comes with wheels for easy mobility, making it convenient to move around. The sleek natural and black color combination complements any decor effortlessly. With wine storage included, this cart can hold up to 6 bottles, keeping your favorite beverages within reach for impromptu gatherings and cocktail nights. Perfect for showcasing your collection and serving drinks, this bar cart combines functionality with modern charm. 34-inch H x 32.25-inch W x 17.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.