Shop HOMEROOTS
See all product information
Create Account
Natural Clear Finish Cedar Log Double Headboard
- Mfr # 370317
- Zoro # G922887526
product price:
$
486.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Wood
Assembly Required
Full Assembly Needed
Upholstered
No
Size
Full Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370317
- Zoro #
- G922887526
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Wood
- Assembly Required
- Full Assembly Needed
- Upholstered
- No
- Box Spring Required
- Yes
- Mattress Included
- No
- Commercial Use
- No
- Item
- Standard Beds
- Slat Kit Included
- No
- Nailhead Trim
- No
- Finish
- Natural
Dimensions
- Size
- Full Double
- Depth
- 4.5 in
- Length (In.)
- 48 in
- Width (In.)
- 56 in
Description
Embellish your bedroom and enhance your bed with this mesmerizing headboard. Its alluring rustic style will enrich your space, while its clear color will enliven it. It’s not just alluring either. This headboard is crafted from high quality norther white cedar, made from by-products of the log home industry. As for measurements, they’re 48” for height, 56” for width, and 4.5” for depth, and it weighs 45 pounds. It’s the best possible addition to make the best bedroom possible.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.