Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangular Modern Red Velvet Storage Bench With Gold Metal
Mfr # 376311
Zoro # G223439240
product price:Â $1,546.99
/eaKey Features
Size
18" x 60" x 20"
Weight Capacity
500 lbs
Hand Crafted
No
Color
Red
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376311
- Zoro #
- G223439240
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18" x 60" x 20"
- Overall Length
- 18 in
- Overall Depth
- 20 in
- Width
- 60 in
Details
- Weight Capacity
- 500 lbs
- Hand Crafted
- No
- Color
- Red
- Nailhead Trim
- No
- Leg Material
- Metal
- Seat Material
- Upholstery
- Item
- Benches
- Finish
- Gold
- Leg Color
- Gold
- Bench Type
- Entryway Bench
- Upholstery Material
- Velvet
- Bench Pattern
- Solid Color
- Material
- Upholstery
- Upholstered
- Yes
- Assembly
- No Assembly Needed
- Upholstery Color
- Red
- Style
- Modern
Description
Enjoy seating comfort with the Modern Red Velvet Bench w/ Storage. This dual-purpose furniture piece features a cushioned ridged seat upholstered in vibrant red velvet fabric. Providing you easy access for anything, it comes with a storage compartment that adds to the versatility of your home. Gold metal accents around the lower section give a stunning harmony to this useful modern bench with storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.