Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rustic Black Rail Car Bar Cart
- Mfr # 389228
- Zoro # G423439354
product price:Â
$
1,197.99
/ea
Key Features
Outside Width
28 in
Commercial Use
No
Cabinets Included
No
Drawers Included
No
Counter Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389228
- Zoro #
- G423439354
- UPC #
- -
- Country of Origin
- India
- Commercial Use
- No
- Item
- Kitchen Carts-Islands
- Cabinets Included
- No
- Drawers Included
- No
- Counter Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Hand Painted
- Yes
- Kitchen Cart Type
- Kitchen Cart
- Caster Material
- Steel
- Shape
- Rectangular
- Natural Variation Type
- No Natural Variation
- Exterior Shelves Included
- No
- Base Color
- Black
- Foldable
- No
- Assembly
- No Assembly Needed
- Drop Leaf
- No
- Color
- Black
Dimensions
- Outside Width
- 28 in
- Overall Depth
- 44 in
- Outside Length
- 41 in
Description
With a nod to industrial styling, this vintage look rustic Black Rail Car Bar Cart will be a unique and creative way to decorate your space. The combination of the sturdy metal wheels and gives way to the rustic natural wood grain tabletop that makes this an eye catching bar statement. Versatile and cool, this bar is a great way to decorate in a unique way. 41in H x 28in W x 44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.